INS-PS-20M
Description
INS-PS-20M INSERT BEARING ; POLYMER SLEEVE EZ KLEEN BEARING
Part # 032868
BDI # 27297280
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
17.5
Other Features:
Single Row | Polymer Sleeve Insert
Inch - Metric:
Metric
Outside Diameter - Inch:
1.846
Length Thru Bore - Millimeter:
25.4
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
27T5/30-2
Description
27T5/30-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 30 TEETH ALUMINUM
Part # 27T5/30-2
BDI # 22698229
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.846
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
36T5/30-2
Description
36T5/30-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 36T5/30-2
BDI # 22712898
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.846
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
21T5/30-2
Description
21T5/30-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 30 TEETH ALUMINUM
Part # 21T5/30-2
BDI # 22687512
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.846
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
27T5/30-2 X 20MM
Description
27T5/30-2 X 20MM TIMING PULLEY ; 5MM PT 30T 27MM WD
Part # 27T5/30-2 X 20MM
BDI # 24087460
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.846
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore