Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.874
Outside Diameter - Millimeter:
47.6
Bore - Millimeter:
25
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.874
Outside Diameter - Millimeter:
47.6
Bore - Millimeter:
25
Other Features:
Black Oxide Coated | No Relief Cut
GPK38.1X47.6X25.2X5
Description
GPK38.1X47.6X25.2X5 NEEDLE ROLLER BRG ; 38.1MM ID 47.6MM OD
Part # GPK38.1X47.6X25.2X5
BDI # 1219444
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.874
Retainer:
Yes
Separable:
No
Other Features:
Split Type
Self Aligning:
No
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.874
Outside Diameter - Millimeter:
47.6
Bore - Millimeter:
23
Other Features:
Corrosion Resistance | No Relief Cut
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.874
Outside Diameter - Millimeter:
47.6
Bore - Millimeter:
25
Other Features:
Corrosion Resistance | No Relief Cut