25B22H
Description
25B22H ROLLER CHAIN SPROCKET ; 22HT 1.889" OD 1/4" BORE 1/4" PITCH
Part # 25B22H
BDI # 742520
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
25A22H
Description
25A22H ROLLER CHAIN SPROCKET ; 22HT 1.889" OD 3/8" BORE 1/4" PITCH
Part # 25A22H
BDI # 742492
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore