Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Outside Diameter - Millimeter:
48.412
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
03B-29A
Description
03B-29A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001085
BDI # 18117624
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.821
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.906
Pitch Diameter - Millimeter:
46.25
Mounting Method:
Rough Bore
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.981
Height - Inch:
0.625
Bore 2 - Inch:
1.141
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Other Features:
Single Row
Cage Material:
Steel
W 1 1/8
Description
W 1 1/8 THRUST BALL BEARING ; 1.125 ID X 1.90625 OD X 0.625 WD
Part # 2101101734
BDI # 22364058
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel