40A11

COMPARE

40A11

Description
40A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 40 TYPE A

IWIS DRIVE SYSTEMS

Part # 80062961

BDI # 20641213

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.774
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.917
Other Features: 1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A11H

COMPARE

40A11H

Description
40A11H ROLLER CHAIN SPROCKET ; 11HT 2.000" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A11H

BDI # 744354

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.917
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY