05B-2-18A
Description
05B-2-18A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001194
BDI # 18117712
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.941
Pitch Diameter - Millimeter:
46.07
Mounting Method:
Rough Bore
05B-18A
Description
05B-18A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001167
BDI # 18117687
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.941
Pitch Diameter - Millimeter:
46.07
Mounting Method:
Rough Bore
05B-18B
Description
05B-18B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001168
BDI # 18117688
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.941
Pitch Diameter - Millimeter:
46.07
Mounting Method:
Rough Bore
05B-2-18B
Description
05B-2-18B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001195
BDI # 18117713
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.941
Pitch Diameter - Millimeter:
46.07
Mounting Method:
Rough Bore
CB233132
Description
CB233132 SLEEVE BEARING ; 1-7/16"ID X 1-15/16"OD X 4"L C93200
Part # CB233132
BDI # 17053125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
49.301