1-1/4INX200FT POWERBRAID PLUS OILFIELD
Description
1-1/4INX200FT POWERBRAID PLUS OILFIELD ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 36700670
BDI # 18201650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
High Tensile Steel Wire Braid | Bend Radius 16.5 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 RL BLACK GOLD POWERSPIRAL 5000
Description
20PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/4X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 CTN BLK GOLD POWERSPIRAL 5000
Description
20PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 1-1/4X200 CTN BLK GOLD POWERSPIRAL 5000
BDI # 22284567
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFCPSX200FT LL
Description
20EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 20EFCPSX200FT LL
BDI # 1099552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPSX50FT
Description
20EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 20EFCPSX50FT
BDI # 1099551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black