100-4B24

COMPARE

100-4B24

Description
100-4B24 QUAD SPROCKET

LINN GEAR

Part # 100-4B24

BDI # 590339

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A24H

COMPARE

100A24H

Description
100A24H ROLLER CHAIN SPROCKET ; 24HT 10.250" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A24H

BDI # 740528

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY