Page 1 of 12

Next

Compare
C732M-155

COMPARE

C732M-155

Description
C732M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY

CLIMAX METAL

Part # C732M-155

BDI # 194609

Features

Component: Keyless Shrink Disc
Series: C732
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.35

Outside Diameter - Millimeter: 262.89
Bore - Millimeter: 155
Length - Millimeter: 80.01
Other Features: 15 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
C733M-155

COMPARE

C733M-155

Description
C733M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY

CLIMAX METAL

Part # C733M-155

BDI # 194649

Features

Component: Keyless Shrink Disc
Series: C733
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.35

Outside Diameter - Millimeter: 262.89
Bore - Millimeter: 155
Length - Millimeter: 61.976
Other Features: 12 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch: 2.44

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 65MM

COMPARE

263 DISC STD HUB 65MM

Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC STD HUB 65MM

BDI # 17845968

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 105MM

COMPARE

263 DISC STD HUB 105MM

Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC STD HUB 105MM

BDI # 17845981

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 85MM

COMPARE

263 DISC STD HUB 85MM

Description
263 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC STD HUB 85MM

BDI # 17845976

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY