Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.375
Length Thru Bore - Millimeter:
133.35
Nominal Bolt Circle Diameter Round - Inch:
8.625
Other Features:
Hub Bore Range 3-9/16 To 4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.875
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
219.075
T602W-902A2
Description
T602W-902A2 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T602W-902A2
BDI # 1373973
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10.375
Other Features:
Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.375
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.625
Other Features:
Hub Bore Range 3-9/16 To 4-1/2 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
219.075
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.375
Outside Diameter - Millimeter:
263.525
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
63000In-Lbs
Features
Height - Millimeter:
107.95
Bore 1 - Inch:
5.5
Bore 2 - Millimeter:
142.875
Height - Inch:
4.25
Bore 2 - Inch:
5.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10.375
Other Features:
Single Row
Cage Material:
Steel