50A51
Description
50A51 ROLLER CHAIN SPROCKET ; 51T 10.510" OD 15/16" BORE 5/8" PITCH
Part # 50A51
BDI # 745648
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
50B51
Description
50B51 ROLLER CHAIN SPROCKET ; 51T 10.510" OD 1" BORE 5/8" PITCH
Part # 50B51
BDI # 746006
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore