1N10.6SK

COMPARE

1N10.6SK

Description
1N10.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1061N

BDI # 983619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.82
Outside Diameter - Millimeter: 274.828
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY