9507U
Description
9507U INSERT ROLLER BEARING ; 5-7/16" SHAFT DIA TAPRD ADPT
Part # 10420722
BDI # 18489802
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
192.278
Length Thru Bore - Inch:
7.57
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5515U
Description
5515U INSERT ROLLER BEARING ; 5-15/16" SHAFT DIA CONCENTRIC
Part # 10419343
BDI # 18140979
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
C732M-165
Description
C732M-165 SHRINK DISC ; 165MM BORE STANDARD DUTY
Part # C732M-165
BDI # 194610
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Bore - Millimeter:
165
Length - Millimeter:
87.884
Other Features:
10 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
3.46
C733M-165
Description
C733M-165 SHRINK DISC ; 165MM BORE STANDARD DUTY
Part # C733M-165
BDI # 194651
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Bore - Millimeter:
165
Length - Millimeter:
68.072
Other Features:
8 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
2.68