120A23
Description
120A23 ROLLER CHAIN SPROCKET ; 23T 11.810" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A23
BDI # 740959
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore