D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; POR ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY