50A58

COMPARE

50A58

Description
50A58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A58

BDI # 745655

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.544

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.903
Pitch Diameter - Millimeter: 293.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B58

COMPARE

50B58

Description
50B58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B58

BDI # 746013

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.544

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.903
Pitch Diameter - Millimeter: 293.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY