60B51

COMPARE

60B51

Description
60B51 ROLLER CHAIN SPROCKET ; 51T 12.610" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B51

BDI # 746961

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.183

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.61
Pitch Diameter - Millimeter: 309.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A51

COMPARE

60A51

Description
60A51 ROLLER CHAIN SPROCKET ; 51T 12.610" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A51

BDI # 746644

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.183

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.61
Pitch Diameter - Millimeter: 309.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY