60BS52-1
Description
60BS52-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 1" BORE
Part # 60BS52-1
BDI # 746872
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
60B52
Description
60B52 ROLLER CHAIN SPROCKET ; 52T 12.850" OD 15/16" BORE 3/4" PITCH
Part # 60B52
BDI # 746962
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
60BS52-1-1/4
Description
60BS52-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 1-1/4" BORE
Part # 60BS52-1-1/4
BDI # 746874
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
60BS52-2-7/16
Description
60BS52-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 2-7/16" BORE
Part # 60BS52-2-7/16
BDI # 746884
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
60BS52-2-3/16
Description
60BS52-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 52T 12.850" OD 2-3/16" BORE
Part # 60BS52-2-3/16
BDI # 746883
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore