T202AA1200X20
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Part # T202AA1200X20
BDI # 24463457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.87
Outside Diameter - Millimeter:
326.898
Other Features:
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
304.8
Color:
Black
Features
Pilot Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.87
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Tapped Half Circle Hole | Stainless Steel Optional
Pilot Length - Inch:
1.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0