80A39
Description
80A39 ROLLER CHAIN SPROCKET ; 39T 12.990" OD 1 3/16" BORE 1" PITCH
Part # 80A39
BDI # 747535
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore