K32008CP0

COMPARE

K32008CP0

Description
KDN.K32008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 320MM IDX336MM OD STL OPEN

KAYDON

Part # K32008CP0

BDI # 22923877

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K32008XP0

COMPARE

K32008XP0

Description
KDN.K32008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 320MM IDX336MM OD STL OPEN

KAYDON

Part # K32008XP0

BDI # 22923879

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
231/670CAMKP55W507

COMPARE

231/670CAMKP55W507

Description
231/670CAMKP55W507 SPHERICAL RLR BEARING ; POR 670MM BOREX1090MM ODX336MM W

NSK

Part # 231/670CAMKP55W507

BDI # 24666243

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.228
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232500CAG3KC3P55W507

COMPARE

232500CAG3KC3P55W507

Description
232500CAG3KC3P55W507 SPHER ROLLER BRG ; POR 500MM BOREX920MM ODX336MM W 2-ROW

NSK

Part # 232500CAG3KC3P55W507

BDI # 24666316

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.228
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
K32008XP0A

COMPARE

K32008XP0A

Description
KAYDON K32008XP0A

KAYDON

Part # K32008XP0A

BDI # 23927741

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY