K32008XP0
Description
KDN.K32008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 320MM IDX336MM OD STL OPEN
Part # KDN.K32008XP0
BDI # 22923879
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K32008CP0
Description
KDN.K32008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 320MM IDX336MM OD STL OPEN
Part # KDN.K32008CP0
BDI # 22923877
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
231/670CAMKP55W507
Description
231/670CAMKP55W507 SPHERICAL RLR BEARING ; POR 670MM BOREX1090MM ODX336MM W
Part # 231/670CAMKP55W507
BDI # 24666243
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232500CAG3KC3P55W507
Description
232500CAG3KC3P55W507 SPHER ROLLER BRG ; POR 500MM BOREX920MM ODX336MM W 2-ROW
Part # 232500CAG3KC3P55W507
BDI # 24666316
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)