10B-3-66A
Description
10B-3-66A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002928
BDI # 18119369
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.135
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.449
Pitch Diameter - Millimeter:
333.63
Mounting Method:
Rough Bore
10B-2-66A
Description
10B-2-66A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002786
BDI # 18119205
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.135
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.449
Pitch Diameter - Millimeter:
333.63
Mounting Method:
Rough Bore