35TLB112

COMPARE

35TLB112

Description
35TLB112 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB112

BDI # 585736

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.59
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 339.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35B112

COMPARE

35B112

Description
35B112 ROLLER CHAIN SPROCKET ; 112T 13.590" OD 3/8" PITCH

POWERDRIVE LLC

Part # 35B112

BDI # 743671

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.59
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD112-SH

COMPARE

35QD112-SH

Description
35QD112-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 112T 13.590" SH BUSHING

POWERDRIVE LLC

Part # 35QD112-SH

BDI # 743709

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.59
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 339.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY