1045G10/51 SLEEVE
Description
1045G10/51 SLEEVE ; 0744987 13.625IN OUTSIDE DIAMETER STEEL
Part # 10011257
BDI # 18105106
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 0744997 13-5/8" OD GEAR COUPLING STEEL
Part # 10011267
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Global Part Number GPN:
36392
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
80BS41 2 15/16
Description
80BS41 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 2 15/16
BDI # 624930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
35754
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
80BS41 1 7/16
Description
80BS41 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 1 7/16
BDI # 624928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
34677
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore