QD80-14M-115
Description
QD80-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 80T
Part # QD80-14M-115
BDI # 22738216
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14MX125-5040
Description
80-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 80T
Part # 80-14MX125-5040
BDI # 22729110
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14MX68-3525
Description
80-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 80T
Part # 80-14MX68-3525
BDI # 22729129
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
QD80-14M-85
Description
QD80-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 80T
Part # QD80-14M-85
BDI # 22738234
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
QD80-14M-170
Description
QD80-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI J BUSHED 80T
Part # QD80-14M-170
BDI # 22738222
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed