PX140 PARA-FLEX ELEMENT
Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER
Part # 011114
BDI # 239580
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
PX140 PARA-FLEX NEOPRENE ELEMENT
Description
PX140 PARA-FLEX NEOPRENE ELEMENT
Part # 011304
BDI # 239823
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
DU-SD-507
Description
DU-SD-507 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066473
BDI # 246068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
304.8
Length Thru Bore - Inch:
12
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-SD-515
Description
DU-SD-515 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066475
BDI # 246069
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
304.8
Length Thru Bore - Inch:
12
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-SD-600
Description
DU-SD-600 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066476
BDI # 246070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
304.8
Length Thru Bore - Inch:
12
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion