H120BTL28

COMPARE

H120BTL28

Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL28

BDI # 24345944

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB28

COMPARE

120TLB28

Description
120TLB28 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB28

BDI # 586041

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB28H

COMPARE

120TLB28H

Description
120TLB28H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB28H

BDI # 586024

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A28

COMPARE

120A28

Description
120A28 ROLLER CHAIN SPROCKET ; 28T 14.210" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A28

BDI # 740964

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY