60B58
Description
60B58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 15/16" BORE 3/4" PITCH
Part # 60B58
BDI # 746968
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Rough Bore
60A58
Description
60A58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 1 1/4" BORE 3/4" PITCH
Part # 60A58
BDI # 746651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Rough Bore