50QD72-SK
Description
50QD72-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 72T 14.69" SK BUSHING
Part # 50QD72-SK
BDI # 746061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
50A72
Description
50A72 ROLLER CHAIN SPROCKET ; 72T 14.690" OD 15/16" BORE 5/8" PITCH
Part # 50A72
BDI # 745659
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
50B72
Description
50B72 ROLLER CHAIN SPROCKET ; 72T 14.690" OD 1" BORE 5/8" PITCH
Part # 50B72
BDI # 746017
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore