Features
Pilot Diameter - Millimeter:
358.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
11.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.88
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
285.75
10085 10
Description
10085 10. TAPER LOCK BUSHING ; 10" BORE 14-3/4" OD 8-1/2" L THRU BORE
Part # 78599020
BDI # 1089796
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
254
Bore - Inch:
10
Global Part Number GPN:
461018
Bushing Series:
10085
10085 7
Description
10085 7. TAPER LOCK BUSHING ; 7" BORE 14-3/4" OD 8-1/2" L THRU BORE
Part # 78599720
BDI # 1089797
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
177.8
Bore - Inch:
7
Global Part Number GPN:
461019
Bushing Series:
10085
10085 X 7-KW
Description
10085 X 7-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 117486
BDI # 256369
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
177.8
Bore - Inch:
7
Other Features:
Keyway on ID
Global Part Number GPN:
459779
Bushing Series:
10085
10085 X 8-KW
Description
10085 X 8-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 117485
BDI # 256368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Keyway on ID
Global Part Number GPN:
459781
Bushing Series:
10085