Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Global Part Number GPN:
36349
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Global Part Number GPN:
31823
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
60B64
Description
60B64 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 64 TEETH STEEL
Part # 60B64
BDI # 22728432
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
Description
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS SPKT ; 1/2-13 X 1/2 SIZE 64 TOOTH
Part # 60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
BDI # 23676412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Finished Bore
60B64
Description
60B64 ROLLER CHAIN SPROCKET ; 64T 15.720" OD 1 1/4" BORE 3/4" PITCH
Part # 60B64
BDI # 746971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore