Page 1 of 3

Next

Compare
40XXH200-F

COMPARE

40XXH200-F

Description
40XXH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 40XXH200

BDI # 986536

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XXH400-J

COMPARE

40XXH400-J

Description
40XXH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 40XXH400

BDI # 988775

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XXH300-F

COMPARE

40XXH300-F

Description
40XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 40XXH300

BDI # 986940

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.148
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40XXH300

COMPARE

QD40XXH300

Description
QD40XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 40T

B & B MANUFACTURING

Part # QD40XXH300

BDI # 22737414

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40XXHR200

COMPARE

40XXHR200

Description
40XXHR200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W R1 BUSHED CI 40T

B & B MANUFACTURING

Part # 40XXHR200

BDI # 22719324

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY