PHE F160FTBFLG
Description
PHE F160FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160FTBFLG
BDI # 1281734
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160HTBFLG
Description
PHE F160HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160HTBFLG
BDI # 1281735
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160NRTYRE
Description
PHE F160NRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160NRTYRE
BDI # 1281737
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.827
Outside Diameter - Millimeter:
402
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160RSBFLG
Description
PHE F160RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160RSBFLG
BDI # 1281736
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160FRTYRE
Description
PHE F160FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F160FRTYRE
BDI # 1281783
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.827
Outside Diameter - Millimeter:
402
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm