50QD84-SF
Description
50QD84-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 84T 17.08" SF BUSHING
Part # 50QD84-SF
BDI # 746063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
50A84
Description
50A84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 15/16" BORE 5/8" PITCH
Part # 50A84
BDI # 745662
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
50B84
Description
50B84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 1" BORE 5/8" PITCH
Part # 50B84
BDI # 746020
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore