Page 1 of 7

Next

Compare
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140F30H

COMPARE

140F30H

Description
140F30H ROLLER CHAIN SPROCKET ; 1-3/4" P 30T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # H140F30

BDI # 919851

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140BTL30

COMPARE

H140BTL30

Description
H140BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 140BTL30

BDI # 24345958

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D28B30

COMPARE

D28B30

Description
D28B30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B30

BDI # 607628

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Duplex Type
Global Part Number GPN: 569828
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28A30

COMPARE

28A30

Description
28A30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A30

BDI # 618056

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 16.742
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Simplex Type
Global Part Number GPN: 570802
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY