Page 1 of 67

Next

Compare
23064 CC/C08W506

COMPARE

23064 CC/C08W506

Description
23064 CC/C08W506 SPHR ROLLER BRG

SKF

Part # 23064 CC/C08W506

BDI # 1247282

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23064 CCK/C08W507

COMPARE

23064 CCK/C08W507

Description
23064 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23064 CCK/C08W507

BDI # 1247292

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23064 CC/W33

COMPARE

23064 CC/W33

Description
23064 CC/W33 SPHR ROLLER BRG

SKF

Part # 23064 CC/W33

BDI # 1418944

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23064 CCK/C3W33

COMPARE

23064 CCK/C3W33

Description
23064 CCK/C3W33 SPHR ROLLER BRG ; 320MM BORE 480MM OD 121MM WID

SKF

Part # 23064 CCK/C3W33

BDI # 1265878

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ 1064 MA

COMPARE

NJ 1064 MA

Description
NJ 1064 MA CYL ROLLER BRG

SKF

Part # NJ 1064 MA

BDI # 22782518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY