50TLB96

COMPARE

50TLB96

Description
50TLB96 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB96

BDI # 585858

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.467
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-2TLB96

COMPARE

50-2TLB96

Description
50-2TLB96 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB96

BDI # 589569

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.467
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B96

COMPARE

50B96

Description
50B96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B96

BDI # 746022

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.102

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.467
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A96

COMPARE

50A96

Description
50A96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A96

BDI # 745664

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.102

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.467
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50QD96-SF

COMPARE

50QD96-SF

Description
50QD96-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 96T 19.47" SF BUSHING

POWERDRIVE LLC

Part # 50QD96-SF

BDI # 746064

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.467
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY