Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Global Part Number GPN:
31830
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
60BTB80
Description
60BTB80 ROLLER CHAIN SPROCKET ; 3/4" P 80T BORE FOR 2517 BUSHING
Part # 60BTB80
BDI # 623444
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32213
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Simplex Type
Global Part Number GPN:
569631
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
60BS80 1 3/8
Description
60BS80 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS80 1 3/8
BDI # 623364
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Global Part Number GPN:
34346
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore