60QD80-SF

COMPARE

60QD80-SF

Description
60QD80-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 80T 19.54" OD SF BUSHING

POWERDRIVE LLC

Part # 60QD80-SF

BDI # 747050

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 485.216
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A80

COMPARE

60A80

Description
60A80 ROLLER CHAIN SPROCKET ; 80T 19.540" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A80

BDI # 746661

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B80

COMPARE

60B80

Description
60B80 ROLLER CHAIN SPROCKET ; 80T 19.540" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B80

BDI # 746978

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY