Features
Component:
Spider
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
470In-Lbs
8011 3/4;08011E12
Description
8011 3/4 ; 08011E12 IDLER SPROCKET ; 3/4" BORE 11 TEETH CHAIN SIZE 80
Part # 08011E12
BDI # 21494711
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.65
Other Features:
0.563 Inch Teeth Width
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
1.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35774
Pitch Diameter - Millimeter:
47.041
Mounting Method:
Rough Bore
2040B11H
Description
2040B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B11
BDI # 17158976
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
1.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572847
Pitch Diameter - Millimeter:
47.041
Mounting Method:
Rough Bore
R16 ZZ PRX
Description
R16 ZZ PRX DEEP GROOVE BALL BEARING ; 2 SHIELD POLYREX GREASE MINIATURE
Part # 2101092475
BDI # 21436039
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No