4T-L44643L/L44610
Description
4T-L44643L/L44610 TAPERED RLR BRG ; NON-RETURNABLE 1"X1.98"X0.58"
Part # L44643L/L44610
BDI # 1203243
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.012
Outside Diameter - Millimeter:
51.1
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-L44643L (1) | 4T-L44610 (1)
Basic Number:
L44643
Precision Class:
Standard
FFM045051045
Description
FFM045051045 FLANGED BEARING ; 45 X 51 X 45 X 57 X 3 MM
Part # FFM045051045
BDI # 18199198
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
0.984
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.26