Page 1 of 4

Next

Compare
GBC.4462-00-300

COMPARE

GBC.4462-00-300

Description
GBC.4462-00-300 THRUST BALL BRG ; NON-RETURNABLE 1"X 2.016"X0.64"

GENERAL BEARING

Part # GBC.4462-00-300

BDI # 426244

Features

Height - Millimeter: 16.256
Bore 1 - Inch: 1
Bore 2 - Millimeter: 26.035
Height - Inch: 0.64
Bore 2 - Inch: 1.025

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Other Features: Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
32XL037M6FA8

COMPARE

32XL037M6FA8

Description
32XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32XL037M6FA8

BDI # 22707423

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80MP025MDFB6

COMPARE

80MP025MDFB6

Description
80MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 80MP025MDFB6

BDI # 26277620

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 56.13
Inch - Metric: Metric
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32XL037MDFM8

COMPARE

32XL037MDFM8

Description
32XL037MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32XL037MDFM8

BDI # 26283219

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Belt Pitch: 1/5 Inch
Other Features: Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

32XL037MSFM8

Description
32XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32XL037MSFM8

BDI # 26283220

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 17.5

Face Width - Inch: 0.689
Belt Pitch: 1/5 Inch
Other Features: Type SFM | Acetal
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY