BHS-065

COMPARE

BHS-065

Description
BHS-065 LOCKNUT ; SS PREVAILING TQUE INCH BRG THRD

WHITTET-HIGGINS

Part # BHS-065

BDI # 967110

Features

Thread Size: 1.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Outside Diameter - Millimeter: 52.375
Other Features: Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar

Threads per Inch: 18
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
PW-06

COMPARE

PW-06

Description
PW-06 LOCKWASHER ; 2-1/16" OD 1.193" ID 0.058" THK

WHITTET-HIGGINS

Part # PW-06

BDI # 967362

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Outside Diameter - Millimeter: 52.375
Other Features: Precision | Face Dia 1.515 | 13 Tangs | Key Bent
Inside Diameter - Millimeter: 30.302

Price Inventory : Available to order
Loading Price
QTY