SBN1990
Description
SBN1990 BALL NUT ; POWERTRAC SBN 1500-0250 LH DBL CKT
Part # SBN1990
BDI # 22853219
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.088
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.967-18 NS-3 Thread
Overall Length - Inch:
2.875
Thread Lead - Millimeter:
6.35
SEL4271
Description
SEL4271 BALL NUT ; POWERTRAC 1500-0250 RH ADJ PRELOADED
Part # SEL4271
BDI # 22853327
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.088
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.375
Thread Lead - Millimeter:
6.35
SEL4573
Description
SEL4573 BALL NUT ; POWERTRAC 1500-0250 LH ADJ PRELOADED
Part # SEL4573
BDI # 22853329
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.088
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.375
Thread Lead - Millimeter:
6.35
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.088
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | 2 X 2 External Circuit Return
Overall Length - Inch:
6.815
Thread Lead - Millimeter:
6.35