Page 1 of 7

Next

Compare
1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

COMPARE

1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL

GATES

Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

BDI # 22284533

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.11
Outside Diameter - Millimeter: 53.594
Other Features: 2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use: Hydraulic Power Unit | Industrial

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
35A16H

COMPARE

35A16H

Description
35A16H ROLLER CHAIN SPROCKET ; 16HT 2.110" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A16H

BDI # 743510

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B16H

COMPARE

35B16H

Description
35B16H ROLLER CHAIN SPROCKET ; 16HT 2.110" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B16H

BDI # 743676

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L095-1-1/16

COMPARE

L095-1-1/16

Description
L095-1-1/16 JAW COUPLING HUB ; 2-1/8" OD

POWERDRIVE LLC

Part # L095-1-1/16

BDI # 739334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L095-11/16

COMPARE

L095-11/16

Description
L095-11/16 JAW COUPLING HUB ; 2-1/8" OD

POWERDRIVE LLC

Part # L095-11/16

BDI # 739337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY