Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
C170M-22x32
Description
C170M-22X32 KEYLESS LOCKING ASSEMBLY ; 0.866" ID X 1.26" OD
Part # C170M-22X32
BDI # 194093
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
22
Length - Millimeter:
46.99
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.85
C170E-087
Description
C170E-087 KEYLESS LOCKING ASSEMBLY ; 0.875" X 1.26" SINGLE TAPER DESIGN
Part # C170E-087
BDI # 194037
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
22.225
Length - Millimeter:
46.99
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.85