4012 3/4
Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA
Part # 4012 3/4
BDI # 620377
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35775
Pitch Diameter - Millimeter:
50.8
Mounting Method:
Rough Bore
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
4012 1/2
Description
4012 1/2 CHAIN CPLG HUB ; 1/2" BORE 1-13/32" HUB DIA
Part # 4012 1/2
BDI # 620376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
2040B12H
Description
2040B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B12
BDI # 17158977
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572714
Pitch Diameter - Millimeter:
50.8
Mounting Method:
Rough Bore