Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
VFL200X50
Description
VFL200X50 WATER DISCHARGE HOSE ; VF LITE BLUE 2"X50'
Part # VFL200X50
BDI # 24464799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.183
Outside Diameter - Millimeter:
55.448
Other Features:
0.048" Wall Thickness
Typical Use:
Agriculture | Construction
Inside Diameter - Millimeter:
53.01
Color:
Blue
ZRS 40 T10 18-2 KOŁO ZĘBATE
Description
OPTIBELT ZRS 40 T10 18-2 KOŁO ZĘBATE
Part # ZRS 40 T10 18-2 KOŁO ZĘBATE
BDI # 21730227
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
PHP 47-T10-18RSB
Description
PHP 47-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 47-T10-18RSB
BDI # 1292384
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
PHP 31-T10-18RSB
Description
PHP 31-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31-T10-18RSB
BDI # 1292364
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.29
Mounting Method:
Rough Bore