50BS10H-5/8
Description
50BS10H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 2.300" OD 5/8" BORE
Part # 50BS10H-5/8
BDI # 745667
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10H
Description
50B10H ROLLER CHAIN SPROCKET ; 10T 2.300" OD 5/8" BORE 5/8" PITCH
Part # 50B10H
BDI # 745965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50A10H
Description
50A10H ROLLER CHAIN SPROCKET ; 10HT 2.300" OD 5/8" BORE 5/8" PITCH
Part # 50A10H
BDI # 745607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50BS10H-3/4
Description
50BS10H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 2.300" OD 3/4" BORE
Part # 50BS10H-3/4
BDI # 745666
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10H-1
Description
50BS10H-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10 TEETH 1" BORE X 2.3" OD
Part # 50BS10H-1
BDI # 745665
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore